Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
PHS 10B-1A46
Description
PHS 10B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A46
BDI # 1285460
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
PHS 10B-1B46
Description
PHS 10B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B46
BDI # 1285565
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
PHS 50-1A46
Description
PHS 50-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A46
BDI # 1287936
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
PHS 50-1TB46
Description
PHS 50-1TB46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB46
BDI # 1288063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Bushed