D37-5

COMPARE

D37-5

Description
D37-5 FLEX DISC ; NON-RETURNABLE

TB WOODS

Part # D37-5

BDI # 996001

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.625
Outside Diameter - Millimeter: 244.475

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 60000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
D37-5-SS

COMPARE

D37-5-SS

Description
D37-5-SS FLEX DISC ; NON-RETURNABLE

TB WOODS

Part # D37-5-SS

BDI # 988116

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 9.625
Outside Diameter - Millimeter: 244.475

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 60000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY