PHS 40-1A59
Description
PHS 40-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A59
BDI # 1287584
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Rough Bore
PHS 40-1B59
Description
PHS 40-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B59
BDI # 1287643
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Rough Bore