HD140B16F X 3-5/8
Description
HD140B16F X 3-5/8 ROLLER CHAIN SPROCKET ; 9.847" OD X 4" LTB STD KW 2-SETSCREWS
Part # HD140B16F X 3-5/8
BDI # 21472794
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore
D140B16H
Description
D140B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B16H
BDI # 17160028
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Global Part Number GPN:
37171
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
H140E16
Description
H140E16 ROLLER CHAIN SPROCKET ; 1-3/4" P 16T E BUSHED W/HARDENED TEETH
Part # H140E16
BDI # 24342860
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed
140B16H
Description
140B16H ROLLER CHAIN SPROCKET ; RS140-1B16T W/HARDENED TOOTH
Part # 140B16H
BDI # 17158701
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.847
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore