60TTA42-70-1
Description
60TTA42-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA42-70-1
BDI # 26376835
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60TTA42-70-2
Description
60TTA42-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA42-70-2
BDI # 26381059
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.458
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore
60B42FH X 2-7/16
Description
60B42FH X 2-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 42T 2-7/16" BORE W/HARDENED TEETH
Part # 60B42FH X 2-7/16
BDI # 17159776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572818
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60B42FH X 1
Description
60B42FH X 1 ROLLER CHAIN SPROCKET ; 3/4" P 42T 1" BORE W/HARDENED TEETH
Part # 60B42FH X 1
BDI # 17159777
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572976
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore