Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
PHS 24B-3BH21

COMPARE

PHS 24B-3BH21

Description
PHS 24B-3BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-3BH21

BDI # 1286926

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.064

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.853
Pitch Diameter - Millimeter: 255.63
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120A21 X 3

COMPARE

H120A21 X 3

Description
H120A21 X 3 ROLLER CHAIN SPROCKET ; 1/2" PITCH 3" BORE 21-TEETH

TSUBAKI

Part # H120A21 X 3

BDI # 21462608

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.065

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.853
Pitch Diameter - Millimeter: 255.651
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120A21

COMPARE

H120A21

Description
H120A21 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 21T A-PLATE W/HT

TSUBAKI

Part # H120A21

BDI # 913868

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.065

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.853
Pitch Diameter - Millimeter: 255.651
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120R21

COMPARE

H120R21

Description
H120R21 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 21T B-STYLE W/HT

TSUBAKI

Part # H120R21

BDI # 918590

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.065
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.853
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 255.651
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H120B21

COMPARE

H120B21

Description
H120B21 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 21T B-STYLE W/HT

TSUBAKI

Part # H120B21

BDI # 914048

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.065

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.853
Pitch Diameter - Millimeter: 255.651
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY