80BS33 2 7/16
Description
80BS33 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS33 2 7/16
BDI # 624845
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Global Part Number GPN:
35694
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80BS33 2 3/16
Description
80BS33 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS33 2 3/16
BDI # 624844
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Global Part Number GPN:
35605
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
H80B33F X 1-15/16
Description
H80B33F X 1-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B33F-1R
BDI # 21972400
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80Q33H
Description
80Q33H ROLLER CHAIN SPROCKET ; 1" P 33T Q1 BUSHED W/HARDENED TEETH
Part # 80Q33
BDI # 17159930
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
Split Taper Bushing
Global Part Number GPN:
573370
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
10.52
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
Simplex Type
Global Part Number GPN:
570018
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore