Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578499
Pitch Diameter - Millimeter:
285.21
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578493
Pitch Diameter - Millimeter:
285.21
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578497
Pitch Diameter - Millimeter:
285.21
64G-14M-20-3020
Description
64G-14M-20-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296180
BDI # 415755
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
288
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577197
Pitch Diameter - Millimeter:
285.21
64G-14M-37-3020
Description
64G-14M-37-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296181
BDI # 415756
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
288
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
44
Face Width - Inch:
1.732
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577206
Pitch Diameter - Millimeter:
285.21