Page 1 of 9

Next

Compare
24A22

COMPARE

24A22

Description
24A22 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24A22

BDI # 617672

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 10.54
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.333
Other Features: Simplex Type
Global Part Number GPN: 570446
Pitch Diameter - Millimeter: 267.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
120E22H

COMPARE

120E22H

Description
120E22H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 120E22H

BDI # 615141

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.333
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31221
Pitch Diameter - Millimeter: 267.741
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
24BTB22H

COMPARE

24BTB22H

Description
24BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24BTB22H

BDI # 617707

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 10.54
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.333
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569055
Pitch Diameter - Millimeter: 267.72
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A22

COMPARE

120A22

Description
120A22 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A22

BDI # 615038

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.333
Global Part Number GPN: 31428
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D120B22

COMPARE

D120B22

Description
D120B22 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D120B22

BDI # 607418

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.333
Other Features: Duplex Type
Global Part Number GPN: 30508
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY