Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
H120B22

COMPARE

H120B22

Description
H120B22 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 22T B-STYLE W/HT

TSUBAKI

Part # H120B22

BDI # 914049

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.541

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.333
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120A22

COMPARE

H120A22

Description
H120A22 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 22T A-PLATE W/HT

TSUBAKI

Part # H120A22

BDI # 913869

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.541

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.333
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B22H

COMPARE

D120B22H

Description
D120B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B22H

BDI # 17159958

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.333
Global Part Number GPN: 37162
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1TBH22

COMPARE

PHS 24B-1TBH22

Description
PHS 24B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1TBH22

BDI # 1286998

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.54
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.333
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 267.72
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
120E22

COMPARE

120E22

Description
120E22H ROLLER CHAIN SPROCKET ; 22 TEETH HARDENED

TSUBAKI

Part # 120E22

BDI # 919764

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.333
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 572581
Pitch Diameter - Millimeter: 267.741
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY