H100BTL27

COMPARE

H100BTL27

Description
H100BTL27 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 100BTL27

BDI # 24345918

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.445
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 273.507
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100TLB27

COMPARE

100TLB27

Description
100TLB27 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB27

BDI # 585998

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.445
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 273.507
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100TLB27H

COMPARE

100TLB27H

Description
100TLB27H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 100TLB27H

BDI # 585979

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.445
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 273.507
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100A27H

COMPARE

100A27H

Description
100A27H ROLLER CHAIN SPROCKET ; 27HT 11.440" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A27H

BDI # 740531

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.507
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY