H140R19
Description
H140R19 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 19T B-STYLE W/HT
Part # H140R19
BDI # 918606
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.538
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
H140B19F X 2-15/16
Description
H140B19 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 19 TEETH TYPE B 2-15/16IN BORE
Part # H140B19F X 2-15/16
BDI # 21971770
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
H140B19F X 3-5/8
Description
H140B19 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 19 TEETH TYPE B 3-5/8IN BORE
Part # H140B19F X 3-5/8
BDI # 21971772
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
D140B19H X 2-15/16
Description
D140B19H X 2-15/16 ROLLER CHAIN SPROCKET ; 11.54" OD X 4" LTB X 1-3/4" P STEEL
Part # D140B19H X 2-15/16
BDI # 21558777
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
D140B19H X 3 3/4X3/8KW 2SS
Description
D140B19H X 3 3/4X3/8KW 2SS SPROCKET ; 3"BORE 19T CHAIN #140
Part # D140B19H X 3 3/4X3/8KW 2SS
BDI # 24945184
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore