Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 06B-1A96

COMPARE

PHS 06B-1A96

Description
PHS 06B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A96

BDI # 1284603

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B96

COMPARE

PHS 06B-1B96

Description
PHS 06B-1B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B96

BDI # 1284707

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.461
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.68
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-3B96

COMPARE

PHS 35-3B96

Description
PHS 35-3B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B96

BDI # 1287535

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
35A96H

COMPARE

35A96H

Description
35A96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35A96H

BDI # 17159200

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
35B96H

COMPARE

35B96H

Description
35B96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35B96H

BDI # 17159186

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY