Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
40SK72H

COMPARE

40SK72H

Description
40SK72H ROLLER CHAIN SPROCKET ; 1/2" P 72T SK BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 40SK72H

BDI # 919981

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.752
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 38018
Pitch Diameter - Millimeter: 291.15
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
40BTL72H

COMPARE

40BTL72H

Description
40BTL72H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 40BTL72H

BDI # 17159401

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.752
Other Features: Taper Lock Bushing
Global Part Number GPN: 38097
Pitch Diameter - Millimeter: 291.15
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
40A72H

COMPARE

40A72H

Description
40A72H ROLLER CHAIN SPROCKET ; RS40-1A72T W/HARDENED TOOTH

TSUBAKI

Part # 40A72H

BDI # 17159261

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.463

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.752
Pitch Diameter - Millimeter: 291.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1A72

COMPARE

PHS 08B-1A72

Description
PHS 08B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A72

BDI # 1285027

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.463

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.752
Pitch Diameter - Millimeter: 291.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1B72

COMPARE

PHS 08B-1B72

Description
PHS 08B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B72

BDI # 1285150

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.463

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.752
Pitch Diameter - Millimeter: 291.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY