P20-5M-25 X 3/4IN CUSTOM

COMPARE

P20-5M-25 X 3/4IN CUSTOM

Description
P20-5M-25 X 3/4IN CUSTOM PULLEY ; 3/4IN BORE CUSTOM

GATES

Part # P20-5M-25 X 3/4IN CUSTOM

BDI # 21866532

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Inch
Outside Diameter - Inch: 1.208
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Powergrip HTD Belt Style
Pitch Diameter - Millimeter: 31.83
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY