H120B23F X 2-7/16
Description
H120B23F X 2-7/16 CHAIN SPROCKET ; 120 ANSI 23 TEETH 2-7/16" BORE
Part # H120B23F X 2-7/16
BDI # 22539527
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
H120B23F X 3-15/16
Description
H120B23 X 3-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH TYPE B 3-15/16IN BORE
Part # H120B23F X 3-15/16
BDI # 21971704
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
HD120B23F X 2-3/4
Description
HD120B23 X 2-3/4 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-3/4IN BORE
Part # HD120B23F X 2-3/4
BDI # 21972750
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
HD120B23F X 2-5/8
Description
HD120B23 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-5/8IN BORE
Part # HD120B23F X 2-5/8
BDI # 21972752
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
HD120B23F X 3-1/4
Description
HD120B23 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 3-1/4IN BORE
Part # HD120B23F X 3-1/4
BDI # 21972754
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore