Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
HD120B24X85MM PER DWG RS1202B24T

COMPARE

HD120B24X85MM PER DWG RS1202B24T

Description
HD120B24X85MM PER DWG RS1202B24T ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # HD120B24X85MM PER DWG RS1202B24T

BDI # 25953202

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B24H X 2-15/16

COMPARE

D120B24H X 2-15/16

Description
D120B24H X 2-15/16 ROLLER CHAIN SPROCKET ; 12.29" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B24H X 2-15/16

BDI # 21472708

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B24

COMPARE

H120B24

Description
H120B24 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 24T B-STYLE W/HT

TSUBAKI

Part # H120B24

BDI # 914051

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120R24H

COMPARE

120R24H

Description
120R24

TSUBAKI

Part # 120R24

BDI # 918593

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.492
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 12.294
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 291.9
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D120B24H

COMPARE

D120B24H

Description
D120B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B24H

BDI # 17159961

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.492
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.294
Global Part Number GPN: 37164
Pitch Diameter - Millimeter: 291.9
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY