H120BTL25
Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL25
BDI # 24345940
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
H120B25F X 1-15/16
Description
H120B25 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 1-15/16IN BORE
Part # H120B25F X 1-15/16
BDI # 21971708
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120B25F X 3-1/8
Description
H120B25 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 3-1/8IN BORE
Part # H120B25F X 3-1/8
BDI # 21971710
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120B25 X 2-15/16
Description
120B25H X 2-15/16 CHAIN SPROCKET ; 12.774" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B25 X 2-15/16
BDI # 21580472
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120R25
Description
H120R25 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 25T B-STYLE W/HT
Part # H120R25
BDI # 918594
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed