Features
Pitch Diameter - Inch:
1.379
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
225MT25BF-F0.375
Description
225MT25BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 225MT25BF-F0.375
BDI # 923409
Features
Pitch Diameter - Inch:
1.379
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
225MT25BF-F0.500
Description
225MT25BF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 225MT25BF-F0.500
BDI # 923410
Features
Pitch Diameter - Inch:
1.379
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.379
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.379
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15