100TTA31-70-1
Description
100TTA31-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA31-70-1
BDI # 26376913
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Rough Bore
100TTA31-70-2
Description
100TTA31-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA31-70-2
BDI # 26380790
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Rough Bore
H100B31F X 1-3/4
Description
H100B31 X 1-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH TYPE B 1-3/4IN BORE
Part # H100B31F X 1-3/4
BDI # 21971576
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore
H100B31F X 2-15/16
Description
H100B31 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH TYPE B 2-15/16IN BORE
Part # H100B31F X 2-15/16
BDI # 21971578
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore
HD100B31F X 2-15/16
Description
HD100B31 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH 2 STRD 2-15/16IN BORE
Part # HD100B31F X 2-15/16
BDI # 21972646
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore