Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.221
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.221
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
13.221
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
H140B22F X 2-15/16
Description
H140B22 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 22 TEETH TYPE B 2-15/16IN BORE
Part # H140B22F X 2-15/16
BDI # 21971778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore