Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
H140E22

COMPARE

H140E22

Description
H140E22 ROLLER CHAIN SPROCKET ; 1-3/4" P 22T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H140E22

BDI # 24342883

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.221
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 312.34
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D140B22H

COMPARE

D140B22H

Description
D140B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B22H

BDI # 17160034

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.221
Global Part Number GPN: 37177
Pitch Diameter - Millimeter: 312.34
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140A22H

COMPARE

140A22H

Description
140A22H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A22H

BDI # 17158731

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.297

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.221
Pitch Diameter - Millimeter: 312.34
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140R22

COMPARE

140R22

Description
140R22 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 22 TEETH MPB

TSUBAKI

Part # 140R22

BDI # 918062

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.221
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 312.34
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H140B22

COMPARE

H140B22

Description
H140B22 1-1/2 RSB ROLLER CHAIN SPROCKET ; 1-3/4" P 22T RS140-1B22T W/HT

TSUBAKI

Part # H140B22

BDI # 24344393

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.297

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.221
Pitch Diameter - Millimeter: 312.34
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY