Page 1 of 3

Next

Compare
PL018X034 RE-SS

COMPARE

PL018X034 RE-SS

Description
PL018X034 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL018X034RE-SS

BDI # 22382021

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 1.339

Outside Diameter - Millimeter: 34
Bore - Millimeter: 18
Length - Millimeter: 19.507
Other Features: 6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.768

Price Inventory : Available to order
Loading Price
QTY
BML-044

COMPARE

BML-044

Description
BML-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK

WHITTET-HIGGINS

Part # BML-044

BDI # 967186

Features

Thread Size: M22 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Other Features: Left Hand Thread

Nominal Thickness - Inch: 0.413
Nominal Thickness - Millimeter: 10.5

Price Inventory : Available to order
Loading Price
QTY
KMM-044

COMPARE

KMM-044

Description
KMM-044 RETAINING LOCKNUT ; M22 X 1.0 THREAD 34MM OD 6MM THK

WHITTET-HIGGINS

Part # KMM-044

BDI # 967716

Features

Thread Size: M22 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Other Features: Hardened Alloy Steel

Nominal Thickness - Inch: 0.236
Nominal Thickness - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 IN 1

COMPARE

SLD 1900 IN 1

Description
SLD 1900 IN 1 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498477

BDI # 599248

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.339

Outside Diameter - Millimeter: 34
Bore - Millimeter: 25.4
Length - Millimeter: 45
Other Features: 4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
BMM-044

COMPARE

BMM-044

Description
BMM-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK

WHITTET-HIGGINS

Part # BMM-044

BDI # 967213

Features

Thread Size: M22 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Other Features: Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar

Nominal Thickness - Inch: 0.413
Nominal Thickness - Millimeter: 10.5

Price Inventory : Available to order
Loading Price
QTY