Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
D140B23H

COMPARE

D140B23H

Description
D140B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B23H

BDI # 17160035

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.852
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.783
Global Part Number GPN: 37178
Pitch Diameter - Millimeter: 326.44
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140A23H

COMPARE

140A23H

Description
140A23H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A23H

BDI # 17158732

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.852

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.783
Pitch Diameter - Millimeter: 326.44
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140F23H

COMPARE

140F23H

Description
140F23H ROLLER CHAIN SPROCKET ; 1-3/4" P 23T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140F23H

BDI # 919844

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.852
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.783
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 326.44
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
140B23H

COMPARE

140B23H

Description
140B23H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140B23H

BDI # 17158708

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.852
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.783
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 326.44
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY