60B56F X 1-1/8
Description
H60B56F X 1-1/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B56F X 1-1/8
BDI # 915721
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
60B56F X 1
Description
H60B56F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B56F X 1
BDI # 915720
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
60B56F X 1-1/4
Description
H60B56F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B56F X 1-1/4
BDI # 915723
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
PHS 60-1A56
Description
PHS 60-1A56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A56
BDI # 1288201
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Rough Bore
60B56F X 2-7/16
Description
H60B56F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B56F X 2-7/16
BDI # 915732
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore