27ST5/24-2 NR. 27ST524

COMPARE

27ST5/24-2 NR. 27ST524

Description
TAT5 27AT5/24

SATI

Part # 27ST524

BDI # 1404222

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 42
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 38.2
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
21ST5/24-2 NR. 21ST524

COMPARE

21ST5/24-2 NR. 21ST524

Description
TAT5 21AT5/24

SATI

Part # 21ST524

BDI # 1404150

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 42
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 38.2
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
36ST5/24-2 NR. 36ST524

COMPARE

36ST5/24-2 NR. 36ST524

Description
TAT5 36AT5/24

SATI

Part # 36ST524

BDI # 1404358

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 42
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 38.2
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
KMT 3

COMPARE

KMT 3

Description
KMT 3 BRG LOCKNUT

SKF

Part # KMT 3

BDI # 1421706

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Outside Diameter - Millimeter: 37
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY
PHP 27-AT5-24RSB

COMPARE

PHP 27-AT5-24RSB

Description
PHP 27-AT5-24RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 27-AT5-24RSB

BDI # 1290154

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 38.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY