Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed