P25-5MGT-15AL
Description
P25-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # P25-5MGT-15AL
BDI # 22282731
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
P25-5MGT-09AL
Description
P25-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # P25-5MGT-09AL
BDI # 22282719
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore