H120E30
Description
H120E30 ROLLER CHAIN SPROCKET ; 1-1/2" P 30T E BUSHED W/HARDENED TEETH
Part # H120E30
BDI # 21559217
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
572173
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
PHS 120-1A30
Description
PHS 120-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A30
BDI # 1288880
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO
Description
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO ; ROLLER CHAIN SPROCKET
Part # D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO
BDI # 25261404
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore