Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 120-1A30

COMPARE

PHS 120-1A30

Description
PHS 120-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A30

BDI # 1288880

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1B30

COMPARE

PHS 24B-1B30

Description
PHS 24B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1B30

BDI # 1286956

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.35

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B30F X 2-11/16

COMPARE

H120B30F X 2-11/16

Description
H120B30 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H120B30F X 2-11/16

BDI # 21971720

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B30F X 3

COMPARE

H120B30F X 3

Description
H120B30 X 3 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH TYPE B 3IN BORE

TSUBAKI

Part # H120B30F X 3

BDI # 21971722

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120TB30H

COMPARE

D120TB30H

Description
D120TB30H CHAIN SPROCKET

TSUBAKI

Part # D120TB30H

BDI # 21580482

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.171
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 364.515
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY