Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
H160R23

COMPARE

H160R23

Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H160R23

BDI # 918627

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.688
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.752
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 373.07
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
160A23H

COMPARE

160A23H

Description
160A23H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A23H

BDI # 17158785

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.688

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.752
Pitch Diameter - Millimeter: 373.07
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
160F23H

COMPARE

160F23H

Description
160F23H ROLLER CHAIN SPROCKET ; 2" P 23T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 160F23H

BDI # 919872

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.688
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.752
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 373.07
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY