Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
PHS 20B-2C38

COMPARE

PHS 20B-2C38

Description
PHS 20B-2C38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C38

BDI # 1286838

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.137

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.835
Pitch Diameter - Millimeter: 384.48
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C38

COMPARE

PHS 20B-3C38

Description
PHS 20B-3C38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C38

BDI # 1286871

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.137

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.835
Pitch Diameter - Millimeter: 384.48
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B38F X 2-1/4 SPLIT

COMPARE

H100B38F X 2-1/4 SPLIT

Description
H100B38F X 2-1/4 SPLIT CHAIN SPROCKET

TSUBAKI

Part # H100B38F X 2-1/4 SPLIT

BDI # 21558590

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.138
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.835
Other Features: Split Type | With 2 Set Screw
Pitch Diameter - Millimeter: 384.505
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B38F X 2-15/16

COMPARE

H100B38F X 2-15/16

Description
H100B38 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 38 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H100B38F X 2-15/16

BDI # 21971604

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.138

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.835
Pitch Diameter - Millimeter: 384.505
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B38

COMPARE

H100B38

Description
H100B38 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H100B38

BDI # 24345626

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.138

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.835
Pitch Diameter - Millimeter: 384.505
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY