D60-5-SS

COMPARE

D60-5-SS

Description
D60-5-SS FLEX DISC ; NON-RETURNABLE

TB WOODS

Part # D60-5-SS

BDI # 996355

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 15.938
Outside Diameter - Millimeter: 404.825

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 261000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
D60-5

COMPARE

D60-5

Description
D60-5 FLEX DISC COUPLING ; NON-RETURNABLE

TB WOODS

Part # D60-5

BDI # 996602

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.938
Outside Diameter - Millimeter: 404.825

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 261000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY