Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Width - Inch:
0
PHP 5-5V1600-E
Description
PHP 5-5V1600-E PULLEY ; NON-RETURNABLE
Part # PHP 5-5V1600-E
BDI # 1283659
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
2-5V-1600-TB
Description
2-5V-1600-TB V-BELT SHEAVE ; QD BUSHED 101757101
Part # 2-5V-1600-TB
BDI # 24305709
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
2
10/5V16.0J
Description
10/5V16.0J QD BUSHED SHEAVE ; 16IN OD 10GROOVE 5V SECTION
Part # 10/5V16.0J
BDI # 21559519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10