Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
H100BTL39

COMPARE

H100BTL39

Description
H100BTL39 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H100BTL39

BDI # 24345932

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.535
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.234
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 394.589
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H100B39

COMPARE

H100B39

Description
H100B39 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H100B39

BDI # 24345628

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.535

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.589
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100E39

COMPARE

H100E39

Description
H100E39

TSUBAKI

Part # H100E39

BDI # 24346008

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.535
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.234
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 394.589
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A39

COMPARE

PHS 20B-1A39

Description
PHS 20B-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A39

BDI # 1286628

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.534

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1B39

COMPARE

PHS 20B-1B39

Description
PHS 20B-1B39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B39

BDI # 1286712

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.534

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY