Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 16B-1A50

COMPARE

PHS 16B-1A50

Description
PHS 16B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A50

BDI # 1286274

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A50

COMPARE

PHS 80-1A50

Description
PHS 80-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A50

BDI # 1288462

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
16A50

COMPARE

16A50

Description
16A50 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 16A50

BDI # 23072556

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B50 MPB

COMPARE

H80B50 MPB

Description
H80B50 MPB CHAIN SPROCKET ; 80 ANSI 50 TEETH W/ HARDENED TEETH

TSUBAKI

Part # H80B50 MPB

BDI # 22735713

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B50 X 2-11/16 KW 2SS

COMPARE

H80B50 X 2-11/16 KW 2SS

Description
H80B50 2-11/16 KW 2SS CHAIN SPROCKET ; 16.495" OD X 1-7/8" LTB X 1" P STEEL

TSUBAKI

Part # H80B50 X 2-11/16 KW 2SS

BDI # 21572411

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.926
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.495
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 404.52
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY