Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
RS25-1B20T
Description
RS25-1B20T ROLLER CHAIN SPROCKET ; ROUGH BORE 25 CHAIN 20 TEETH B-HUB
Part # RS25-1B20T
BDI # 912324
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36764
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
25B20SS X 1/4 MPB
Description
25B20SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B20SS X 1/4 MPB
BDI # 22372704
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.729
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore