Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
N06
Description
N06 BEARING LOCKNUT ; 1.173"-18 1-3/4" OD 1-1/2" FACE 13/32" W
Part # N06
BDI # 17760581
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
48.412
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
28.575
Width - Inch:
1.906