HD160B26F X 2-15/16
Description
HD160B26 X 2-15/16 RLR CHAIN SPROCKET ; 160 CHAIN 26 TEETH 2 STRD 2-15/16IN BORE
Part # HD160B26F X 2-15/16
BDI # 21972875
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Rough Bore
160J26H
Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T J BUSHED W/HARDENED TOOTH
Part # 160J26H
BDI # 919875
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
HD160BS26F X 5
Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE
Part # HD160BS26F X 5
BDI # 25275495
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
H160R26
Description
H160R26 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160R26
BDI # 918630
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed