PHS 120-1A36
Description
PHS 120-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A36
BDI # 1288886
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
120BTL36H
Description
120BTL36H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 120BTL36H
BDI # 17158678
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38189
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
H120B36F X 2-11/16
Description
H120B36 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-11/16IN BORE
Part # H120B36F X 2-11/16
BDI # 21971732
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
H120B36F X 2-7/16
Description
H120B36 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-7/16IN BORE
Part # H120B36F X 2-7/16
BDI # 21971736
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
H120B36F X 2-15/16
Description
H120B36 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-15/16IN BORE
Part # H120B36F X 2-15/16
BDI # 21971734
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore