Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D240C18H X 2 RSB
Description
D240C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C18H X 2 RSB
BDI # 22382139
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D240B18H X 2 RSB
Description
D240B18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B18H X 2 RSB
BDI # 22382121
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D240A18H X 2 RSB
Description
D240A18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A18H X 2 RSB
BDI # 22381709
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore