Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 12B-3C80

COMPARE

PHS 12B-3C80

Description
PHS 12B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3C80

BDI # 1286212

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.104

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.23
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60A80H

COMPARE

60A80H

Description
60A80H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 60A80H

BDI # 17159658

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.103

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.216
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60B80F X 2-1/2 KW 3SS

COMPARE

H60B80F X 2-1/2 KW 3SS

Description
H60B80F X 2 1/2 KW 3SS CHAIN SPROCKET ; 19.54" OD X 2" LTB X 0.75" P STEEL

TSUBAKI

Part # H60B80F X 2-1/2 KW 3SS

BDI # 21525018

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 19.103
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.539
Other Features: With 3 Set Screw
Pitch Diameter - Millimeter: 485.216
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-1A80

COMPARE

PHS 12B-1A80

Description
PHS 12B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A80

BDI # 1285883

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.104

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.23
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-1B80

COMPARE

PHS 12B-1B80

Description
PHS 12B-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1B80

BDI # 1285980

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.104

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.23
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY