20A48
Description
20A48 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A48
BDI # 23072588
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
H100B48F X 2-11/16
Description
H100B48 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 48 TEETH TYPE B 2-11/16IN BORE
Part # H100B48F X 2-11/16
BDI # 21971616
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
H100B48F X 2-15/16
Description
H100B48 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 48 TEETH TYPE B 2-15/16IN BORE
Part # H100B48F X 2-15/16
BDI # 21971618
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
H100B48F X 3-1/8
Description
H100B48 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 48 TEETH TYPE B 3-1/8IN BORE
Part # H100B48F X 3-1/8
BDI # 21971620
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
100BTL48H
Description
100BTL48H ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 48T TAPERLOCK W/HT
Part # 100BTL48H
BDI # 17158653
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38185
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed