Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
PL040X053 TF
Description
PL040X053 TF KEYLESS LOCKING DEVICE ; 40 MM ID X 53 MM OD
Part # PL040X053 TF
BDI # 21463123
Features
Component:
Keyless Screw Locking Assembly
Series:
TF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Bore - Millimeter:
40
Length - Millimeter:
2.283
Other Features:
Power-Lock
Length - Inch:
2.047