16BTB64

COMPARE

16BTB64

Description
16BTB64 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16BTB64

BDI # 615834

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 20.38
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.956
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570376
Pitch Diameter - Millimeter: 517.65
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
16B-64A

COMPARE

16B-64A

Description
16B-64A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101004146

BDI # 18120505

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.38

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.956
Pitch Diameter - Millimeter: 517.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 16B-1TB64

COMPARE

PHS 16B-1TB64

Description
PHS 16B-1TB64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1TB64

BDI # 1286459

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 20.38
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 20.956
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 517.65
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY