H60B8

COMPARE

H60B8

Description
H60B8 5/8 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 8T B-STYLE W/HT

TSUBAKI

Part # H60B8

BDI # 913990

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.96

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.261
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY