04B-1/Z=29 NR. PS02029
Description
SATI 04B-1/Z=29 NR. PS02029
Part # 04B-1/Z=29 NR. PS02029
BDI # 1405322
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Pitch Diameter - Inch:
2.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.276
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
55.5
Mounting Method:
Rough Bore