Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PB11MXL012

COMPARE

PB11MXL012

Description
PB11MXL012 TIMING PULLEY ; 0.26" OD 0.28" PITCH DIA 0.13" MAX BORE

GATES

Part # PB11MXL012

BDI # 1125927

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 7.112
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PB11MXL025

COMPARE

PB11MXL025

Description
PB11MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # PB11MXL025

BDI # 1125928

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 7.112
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY