35BTL19
Description
35BTL19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 19T TAPERLOCK W/HT
Part # 35BTL19
BDI # 919560
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed