H40BTL14
Description
H40BTL14 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 14T TAPERLOCK W/HT
Part # H40BTL14
BDI # 919572
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed